Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Stone Pink Satin Latex Interior Paint

  • Zoro #: G0055052
  • Mfr #: 0000Z0581-20

$214.68

  • Dry Time: 1 hr.
  • Coverage: 400 sq. ft./gal.
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055052
  • Mfr #: 0000Z0581-20
Dry Time: 1 hr. Coverage: 400 sq. ft./gal.
Green Environmental Attribute: Meets SCAQMD Requirements Paint Sub-Brand: Fresh-Spec(TM)
Base Type: Latex Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD Gold
Color: Stone Pink Color Family: Pinks
Paint Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified Item: Interior Paint
Finish: Satin Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time Recoat: 4 hr. Size: 5 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Stone Pink, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20