Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Storm Eggshell Latex Interior Paint
  • Zoro #: G0033879
  • Mfr #: 0000Z0381-16
$43.95
  • Paint Cleanup: Soap and Water
  • Base Type: Latex
  • VOC Content: Less than 50g/L
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0033879
  • Mfr #: 0000Z0381-16
Paint Cleanup: Soap and Water Base Type: Latex
VOC Content: Less than 50g/L Finish: Eggshell
Green Certification or Other Recognition: GREENGUARD Gold Size: 1 gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Min. Application Temp.: 50 Degrees F Color: Storm
Item: Interior Paint Dry Time: 1 hr.
Paint Base Type: Latex Color Family: Greens
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
Coverage: 400 sq. ft./gal. Application Method: Brush, Roll, Spray
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Storm, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-16