Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Storm Eggshell Latex Interior Paint

  • Zoro #: G0028050
  • Mfr #: 0000Z0381-20

$183.50

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Dry Time: 1 hr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028050
  • Mfr #: 0000Z0381-20
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time: 1 hr. VOC Content: Less than 50g/L
Base Type: Latex Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Finish: Eggshell Item: Interior Paint
Paint Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Coverage: 400 sq. ft./gal. Dry Time Recoat: 4 hr.
Standards: GREENGUARD Gold Certified Size: 5 gal.
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Greens
Application Method: Brush, Roll, Spray Color: Storm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Storm, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-20