Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Storm Satin Latex Interior Paint

  • Zoro #: G0043301
  • Mfr #: 0000Z0581-16

$47.89

  • Base Type: Latex
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Finish: Satin
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0043301
  • Mfr #: 0000Z0581-16
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Finish: Satin Coverage: 400 sq. ft./gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Min. Application Temp.: 50 Degrees F
Color Family: Greens Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Size: 1 gal. Item: Interior Paint
Paint Base Type: Latex VOC Content: Less than 50g/L
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Standards: GREENGUARD Gold Certified
Color: Storm Dry Time Recoat: 4 hr.
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Storm, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0581-16