Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Storm Semi-gloss Latex Interior Paint

  • Zoro #: G0057511
  • Mfr #: 0000Z0681-16

$42.60

  • Green Certification or Other Recognition: GREENGUARD Gold
  • VOC Content: Less than 50g/L
  • Dry Time: 1 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057511
  • Mfr #: 0000Z0681-16
Green Certification or Other Recognition: GREENGUARD Gold VOC Content: Less than 50g/L
Dry Time: 1 hr. Application Method: Brush, Roll, Spray
Base Type: Latex Paint Base Type: Latex
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Size: 1 gal. Coverage: 400 sq. ft./gal.
Color: Storm Item: Interior Paint
Color Family: Greens Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Semi-gloss
Paint Sub-Brand: Fresh-Spec(TM) Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Storm, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0681-16