Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Stormy Sea Eggshell Latex Interior Paint

  • Zoro #: G0023622
  • Mfr #: 0000Z0380-20

$183.50

  • Standards: GREENGUARD Gold Certified
  • Base Type: Latex
  • Finish: Eggshell
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-20 Specifications

  • Zoro #: G0023622
  • Mfr #: 0000Z0380-20
Standards: GREENGUARD Gold Certified Base Type: Latex
Finish: Eggshell Green Environmental Attribute: Meets SCAQMD Requirements
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Sub-Brand: Fresh-Spec(TM)
Min. Application Temp.: 50 Degrees F Dry Time: 1 hr.
Coverage: 400 sq. ft./gal. Color: Stormy Sea
Size: 5 gal. Application Method: Brush, Roll, Spray
VOC Content: Less than 50g/L Color Family: Neutrals
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
Dry Time Recoat: 4 hr. Item: Interior Paint
Paint Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Stormy Sea, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-20