Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Stormy Sea Flat Latex Interior Paint

  • Zoro #: G0010103
  • Mfr #: 0000Z0280-16

$42.40

  • Color: Stormy Sea
  • Item: Interior Paint
  • Coverage: 400 sq. ft./gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010103
  • Mfr #: 0000Z0280-16
Color: Stormy Sea Item: Interior Paint
Coverage: 400 sq. ft./gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Size: 1 gal. Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F Color Family: Neutrals
Application Method: Brush, Roll, Spray For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Certification or Other Recognition: GREENGUARD Gold Paint Sub-Brand: Fresh-Spec(TM)
Dry Time Recoat: 4 hr. Dry Time: 1 hr.
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Base Type: Latex Paint Cleanup: Soap and Water
Finish: Flat Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Stormy Sea, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16