Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Sultry Step Satin Latex Interior Paint

  • Zoro #: G0043965
  • Mfr #: 0000Z0581-16

$47.90

  • Color: Sultry Step
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Application Method: Brush, Roll, Spray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0043965
  • Mfr #: 0000Z0581-16
Color: Sultry Step Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Application Method: Brush, Roll, Spray Color Family: Blues
Min. Application Temp.: 50 Degrees F Finish: Satin
Paint Cleanup: Soap and Water Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr. Dry Time Recoat: 4 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Paint Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified Standards: GREENGUARD Gold Certified
Base Type: Latex Item: Interior Paint
VOC Content: Less than 50g/L Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Sultry Step, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16