Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Summer Sky Flat Latex Interior Paint

  • Zoro #: G0021373
  • Mfr #: 0000Z0280-20

$202.65

  • Paint Cleanup: Soap and Water
  • Min. Application Temp.: 50 Degrees F
  • Paint Base Type: Latex
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0021373
  • Mfr #: 0000Z0280-20
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
Paint Base Type: Latex Application Method: Brush, Roll, Spray
VOC Content: Less than 50g/L Color: Summer Sky
Coverage: 400 sq. ft./gal. Dry Time: 1 hr.
Base Type: Latex Item: Interior Paint
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Size: 5 gal. Green Certification or Other Recognition: GREENGUARD Gold
Color Family: Greens For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Standards: GREENGUARD Gold Certified Paint Sub-Brand: Fresh-Spec(TM)
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Flat
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Summer Sky, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-20