Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Summer Sun Satin Latex Interior Paint

  • Zoro #: G0043030
  • Mfr #: 0000Z0581-16

$47.90

  • Base Type: Latex
  • Application Method: Brush, Roll, Spray
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0043030
  • Mfr #: 0000Z0581-16
Base Type: Latex Application Method: Brush, Roll, Spray
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
Dry Time: 1 hr. Coverage: 400 sq. ft./gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Standards: GREENGUARD Gold Certified
Color Family: Yellows Green Environmental Attribute: Meets SCAQMD Requirements
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Color: Summer Sun Green Certification or Other Recognition: GREENGUARD Gold
Size: 1 gal. Paint Sub-Brand: Fresh-Spec(TM)
Finish: Satin Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Summer Sun, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16