Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Summer Sun Satin Latex Interior Paint

  • Zoro #: G0055463
  • Mfr #: 0000Z0581-20

$214.68

  • Coverage: 400 sq. ft./gal.
  • Application Method: Brush, Roll, Spray
  • Paint Cleanup: Soap and Water
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055463
  • Mfr #: 0000Z0581-20
Coverage: 400 sq. ft./gal. Application Method: Brush, Roll, Spray
Paint Cleanup: Soap and Water Size: 5 gal.
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Color Family: Yellows
Color: Summer Sun Dry Time Recoat: 4 hr.
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
Item: Interior Paint Finish: Satin
Min. Application Temp.: 50 Degrees F For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Summer Sun, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20