Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Sunlit Mesa Flat Latex Interior Paint
  • Zoro #: G0005650
  • Mfr #: 0000Z0283-16
$38.33
  • Color Family: Beiges
  • Dry Time: 1 hr.
  • Base Type: Latex
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0005650
  • Mfr #: 0000Z0283-16
Color Family: Beiges Dry Time: 1 hr.
Base Type: Latex Application Method: Brush, Roll, Spray
Color: Sunlit Mesa Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Flat Dry Time Recoat: 4 hr.
Paint Sub-Brand: Fresh-Spec(TM) Item: Interior Paint
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Green Certification or Other Recognition: GREENGUARD Gold Paint Base Type: Latex
VOC Content: Less than 50g/L Size: 1 gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Sunlit Mesa, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0283-16