Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Sunspot Flat Latex Interior Paint

  • Zoro #: G0016342
  • Mfr #: 0000Z0283-16

$38.33

  • Min. Application Temp.: 50 Degrees F
  • Finish: Flat
  • Standards: GREENGUARD Gold Certified
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0016342
  • Mfr #: 0000Z0283-16
Min. Application Temp.: 50 Degrees F Finish: Flat
Standards: GREENGUARD Gold Certified Color: Sunspot
VOC Content: Less than 50g/L Base Type: Latex
Size: 1 gal. Green Environmental Attribute: Meets SCAQMD Requirements
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Application Method: Brush, Roll, Spray
Dry Time: 1 hr. Dry Time Recoat: 4 hr.
Item: Interior Paint Green Certification or Other Recognition: GREENGUARD Gold
Paint Cleanup: Soap and Water Paint Sub-Brand: Fresh-Spec(TM)
Color Family: Yellows Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Sunspot, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0283-16