Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Sunspot Semi-gloss Latex Interior Paint

  • Zoro #: G0059453
  • Mfr #: 0000Z0683-16

$48.25

  • Item: Interior Paint
  • Finish: Semi-gloss
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0059453
  • Mfr #: 0000Z0683-16
Item: Interior Paint Finish: Semi-gloss
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Base Type: Latex
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Fresh-Spec(TM) Size: 1 gal.
VOC Content: Less than 50g/L Paint Cleanup: Soap and Water
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time: 1 hr.
Min. Application Temp.: 50 Degrees F Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color: Sunspot Color Family: Yellows
Paint Base Type: Latex Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
Dry Time Recoat: 4 hr. Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Sunspot, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16