Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Supreme Semi-gloss Latex Interior Paint

  • Zoro #: G0063452
  • Mfr #: 0000Z0681-20

$218.82

  • Paint Cleanup: Soap and Water
  • Color: Supreme
  • Application Method: Brush, Roll, Spray
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0063452
  • Mfr #: 0000Z0681-20
Paint Cleanup: Soap and Water Color: Supreme
Application Method: Brush, Roll, Spray Base Type: Latex
Standards: GREENGUARD Gold Certified Color Family: Blues
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq. ft./gal.
Green Certification or Other Recognition: GREENGUARD Gold For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Item: Interior Paint Dry Time Recoat: 4 hr.
Finish: Semi-gloss Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 5 gal.
Paint Base Type: Latex Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Supreme, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20