Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Sweet Lady Flat Latex Interior Paint

  • Zoro #: G0010663
  • Mfr #: 0000Z0280-16

$42.40

  • Min. Application Temp.: 50 Degrees F
  • VOC Content: Less than 50g/L
  • Paint Cleanup: Soap and Water
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010663
  • Mfr #: 0000Z0280-16
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Paint Cleanup: Soap and Water Paint Base Type: Latex
Color: Sweet Lady Size: 1 gal.
Paint Sub-Brand: Fresh-Spec(TM) Green Environmental Attribute: Meets SCAQMD Requirements
Application Method: Brush, Roll, Spray Item: Interior Paint
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time: 1 hr.
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
Color Family: Grays Dry Time Recoat: 4 hr.
Coverage: 400 sq. ft./gal. Base Type: Latex
Finish: Flat For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Sweet Lady, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16