Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Sweet Mist Flat Latex Interior Paint
  • Zoro #: G0005160
  • Mfr #: 0000Z0280-16
$42.40
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Dry Time: 1 hr.
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0005160
  • Mfr #: 0000Z0280-16
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color Family: Beiges
Min. Application Temp.: 50 Degrees F Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Paint Cleanup: Soap and Water
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Coverage: 400 sq. ft./gal. Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Flat Standards: GREENGUARD Gold Certified
Paint Base Type: Latex Dry Time Recoat: 4 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Color: Sweet Mist Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Sweet Mist, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0280-16