Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Sweet Mist Flat Latex Interior Paint
  • Zoro #: G0005903
  • Mfr #: 0000Z0280-20
$202.65
  • Coverage: 400 sq. ft./gal.
  • Item: Interior Paint
  • Application Method: Brush, Roll, Spray
See full product details
This item ships free.

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0005903
  • Mfr #: 0000Z0280-20
Coverage: 400 sq. ft./gal. Item: Interior Paint
Application Method: Brush, Roll, Spray Finish: Flat
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Standards: GREENGUARD Gold Certified Paint Base Type: Latex
Size: 5 gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
VOC Content: Less than 50g/L Base Type: Latex
Color: Sweet Mist Green Certification or Other Recognition: GREENGUARD Gold
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr.
Color Family: Beiges For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Sub-Brand: Fresh-Spec(TM) Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Sweet Mist, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-20