Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Sweet William Flat Latex Interior Paint
  • Zoro #: G0016099
  • Mfr #: 0000Z0283-16
$38.33
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Size: 1 gal.
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0016099
  • Mfr #: 0000Z0283-16
Green Environmental Attribute: Meets SCAQMD Requirements Size: 1 gal.
Green Certification or Other Recognition: GREENGUARD Gold Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Color: Sweet William Dry Time: 1 hr.
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Coverage: 400 sq. ft./gal. Color Family: Purples
Paint Base Type: Latex Finish: Flat
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Sweet William, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0283-16