Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Sweet William Satin Latex Interior Paint

  • Zoro #: G0045060
  • Mfr #: 0000Z0583-16

$47.90

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Min. Application Temp.: 50 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045060
  • Mfr #: 0000Z0583-16
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
Coverage: 400 sq. ft./gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Item: Interior Paint
Green Certification or Other Recognition: GREENGUARD Gold Finish: Satin
Color: Sweet William Dry Time: 1 hr.
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Base Type: Latex Size: 1 gal.
Color Family: Purples Application Method: Brush, Roll, Spray
Dry Time Recoat: 4 hr. Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Sweet William, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16