Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Swiss Coffee Flat Latex Interior Paint
  • Zoro #: G0012282
  • Mfr #: 0000Z0280-16
$42.37
  • Standards: GREENGUARD Gold Certified
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Min. Application Temp.: 50 Degrees F
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012282
  • Mfr #: 0000Z0280-16
Standards: GREENGUARD Gold Certified Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr.
Coverage: 400 sq. ft./gal. Paint Cleanup: Soap and Water
Finish: Flat Dry Time: 1 hr.
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Neutrals
Paint Sub-Brand: Fresh-Spec(TM) Paint Base Type: Latex
Application Method: Brush, Roll, Spray Size: 1 gal.
Color: Swiss Coffee Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Swiss Coffee, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0280-16