Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Swiss Coffee Flat Latex Interior Paint

  • Zoro #: G0021574
  • Mfr #: 0000Z0280-20

$202.65

  • Base Type: Latex
  • Coverage: 400 sq. ft./gal.
  • Dry Time Recoat: 4 hr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0021574
  • Mfr #: 0000Z0280-20
Base Type: Latex Coverage: 400 sq. ft./gal.
Dry Time Recoat: 4 hr. Dry Time: 1 hr.
Paint Sub-Brand: Fresh-Spec(TM) Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray Color Family: Neutrals
Color: Swiss Coffee Size: 5 gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Certification or Other Recognition: GREENGUARD Gold Paint Base Type: Latex
Finish: Flat Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Swiss Coffee, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0280-20