Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Symphony Blue Flat Latex Interior Paint
  • Zoro #: G0018905
  • Mfr #: 0000Z0283-16
$42.40
  • Size: 1 gal.
  • Min. Application Temp.: 50 Degrees F
  • Standards: GREENGUARD Gold Certified
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0018905
  • Mfr #: 0000Z0283-16
Size: 1 gal. Min. Application Temp.: 50 Degrees F
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Item: Interior Paint Paint Cleanup: Soap and Water
Color Family: Blues Dry Time Recoat: 4 hr.
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
Color: Symphony Blue Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Flat Application Method: Brush, Roll, Spray
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Symphony Blue, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0283-16