Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Taffy Lips Satin Latex Interior Paint

  • Zoro #: G0004311
  • Mfr #: 0000Z0583-16

$47.90

  • VOC Content: Less than 50g/L
  • Paint Base Type: Latex
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0004311
  • Mfr #: 0000Z0583-16
VOC Content: Less than 50g/L Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Size: 1 gal.
Finish: Satin Dry Time: 1 hr.
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Cleanup: Soap and Water Paint Sub-Brand: Fresh-Spec(TM)
Base Type: Latex Color: Taffy Lips
Green Certification or Other Recognition: GREENGUARD Gold Coverage: 400 sq. ft./gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color Family: Grays
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Taffy Lips, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16