Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Tangelo Eggshell Latex Interior Paint
  • Zoro #: G0033325
  • Mfr #: 0000Z0381-16
$42.99
  • Dry Time Recoat: 4 hr.
  • Color: Tangelo
  • Paint Base Type: Latex
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0033325
  • Mfr #: 0000Z0381-16
Dry Time Recoat: 4 hr. Color: Tangelo
Paint Base Type: Latex Standards: GREENGUARD Gold Certified
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Eggshell Application Method: Brush, Roll, Spray
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Size: 1 gal.
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Min. Application Temp.: 50 Degrees F Color Family: Oranges
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Tangelo, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-16