Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Tangelo Eggshell Latex Interior Paint

  • Zoro #: G0027630
  • Mfr #: 0000Z0381-20

$183.50

  • Size: 5 gal.
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Base Type: Latex
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0027630
  • Mfr #: 0000Z0381-20
Size: 5 gal. Green Environmental Attribute: Meets SCAQMD Requirements
Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color: Tangelo
VOC Content: Less than 50g/L Dry Time: 1 hr.
Paint Cleanup: Soap and Water Coverage: 400 sq. ft./gal.
Color Family: Oranges Item: Interior Paint
Dry Time Recoat: 4 hr. Standards: GREENGUARD Gold Certified
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Eggshell
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
Paint Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Tangelo, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-20