Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Tangelo Flat Latex Interior Paint

  • Zoro #: G0023114
  • Mfr #: 0000Z0281-20

$202.65

  • Paint Base Type: Latex
  • Color: Tangelo
  • Application Method: Brush, Roll, Spray
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0023114
  • Mfr #: 0000Z0281-20
Paint Base Type: Latex Color: Tangelo
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Min. Application Temp.: 50 Degrees F Coverage: 400 sq. ft./gal.
Finish: Flat Size: 5 gal.
Green Environmental Attribute: Meets SCAQMD Requirements Green Certification or Other Recognition: GREENGUARD Gold
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time: 1 hr.
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Item: Interior Paint Paint Cleanup: Soap and Water
Dry Time Recoat: 4 hr. Color Family: Oranges
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Tangelo, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-20