Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Tangelo Satin Latex Interior Paint

  • Zoro #: G0055229
  • Mfr #: 0000Z0581-20

$214.68

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Min. Application Temp.: 50 Degrees F
  • Dry Time Recoat: 4 hr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055229
  • Mfr #: 0000Z0581-20
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Standards: GREENGUARD Gold Certified
Finish: Satin Item: Interior Paint
Green Certification or Other Recognition: GREENGUARD Gold Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Paint Base Type: Latex Color: Tangelo
Color Family: Oranges Application Method: Brush, Roll, Spray
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Size: 5 gal. Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Tangelo, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20