Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Tarragon Satin Latex Interior Paint

  • Zoro #: G0055579
  • Mfr #: 0000Z0581-20

$214.68

  • Coverage: 400 sq. ft./gal.
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Paint Cleanup: Soap and Water
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055579
  • Mfr #: 0000Z0581-20
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Item: Interior Paint Base Type: Latex
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
Finish: Satin Green Certification or Other Recognition: GREENGUARD Gold
Color: Tarragon Size: 5 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 1 hr. Application Method: Brush, Roll, Spray
Color Family: Browns Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Tarragon, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20