Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Tawny Gold Satin Latex Interior Paint

  • Zoro #: G0043545
  • Mfr #: 0000Z0581-16

$47.89

  • Paint Base Type: Latex
  • Item: Interior Paint
  • Min. Application Temp.: 50 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0043545
  • Mfr #: 0000Z0581-16
Paint Base Type: Latex Item: Interior Paint
Min. Application Temp.: 50 Degrees F Coverage: 400 sq. ft./gal.
Finish: Satin Size: 1 gal.
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
Color: Tawny Gold Base Type: Latex
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 1 hr. Green Certification or Other Recognition: GREENGUARD Gold
Paint Sub-Brand: Fresh-Spec(TM) Color Family: Yellows
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Golds, Color Tawny Gold, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16