Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Terra Cotta Satin Latex Interior Paint

  • Zoro #: G0004269
  • Mfr #: 0000Z0583-16

$47.90

  • Color Family: Grays
  • Coverage: 400 sq. ft./gal.
  • Standards: GREENGUARD Gold Certified
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0004269
  • Mfr #: 0000Z0583-16
Color Family: Grays Coverage: 400 sq. ft./gal.
Standards: GREENGUARD Gold Certified Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time: 1 hr. Paint Cleanup: Soap and Water
Paint Sub-Brand: Fresh-Spec(TM) Size: 1 gal.
Application Method: Brush, Roll, Spray Color: Terra Cotta
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex Paint Base Type: Latex
Finish: Satin Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Terra Cotta, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16