Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Thunder Cloud Flat Water Interior Paint

  • Zoro #: G0000391
  • Mfr #: 0000Z8180-16

$43.66

  • Application Method: Brush, Roll, Spray
  • VOC Content: Less than 50g/L
  • Paint Cleanup: Soap and Water
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8180-16 Specifications

  • Zoro #: G0000391
  • Mfr #: 0000Z8180-16
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Paint Cleanup: Soap and Water Base Type: Water
Color: Thunder Cloud For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Color Family: Grays
Size: 1 gal. Standards: MPI Approved for Gloss Levels 1 to 5
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Surface: Drywall, Masonry, Metal , Plaster, Wood Coverage: 400 sq. ft./gal.
Paint Color Family: Grays Paint Base Type: Water
Finish: Flat Dry Time: 30 min.
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Grays, Color Thunder Cloud, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8180-16