Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Thunder Cloud Flat Water Interior Paint

  • Zoro #: G0000355
  • Mfr #: 0000Z8180-20

$195.62

  • Item: Interior Paint
  • Paint Sub-Brand: Pro-Hide(R) Gold Ultra
  • Min. Application Temp.: 50 Degrees F
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8180-20 Specifications

  • Zoro #: G0000355
  • Mfr #: 0000Z8180-20
Item: Interior Paint Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Min. Application Temp.: 50 Degrees F Size: 5 gal.
Paint Base Type: Water Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr. Standards: MPI Approved for Gloss Levels 1 to 5
Surface: Drywall, Masonry, Metal , Plaster, Wood Paint Color Family: Grays
Color: Thunder Cloud Dry Time: 30 min.
VOC Content: Less than 50g/L For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Finish: Flat Color Family: Grays
Coverage: 400 sq. ft./gal. Application Method: Brush, Roll, Spray
Base Type: Water Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Grays, Color Thunder Cloud, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8180-20