Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Thyme Green Satin Latex Interior Paint

  • Zoro #: G0047562
  • Mfr #: 0000Z0583-16

$47.90

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Size: 1 gal.
  • Paint Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0047562
  • Mfr #: 0000Z0583-16
Green Certification or Other Recognition: GREENGUARD Gold Size: 1 gal.
Paint Base Type: Latex Standards: GREENGUARD Gold Certified
Dry Time: 1 hr. VOC Content: Less than 50g/L
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Cleanup: Soap and Water
Dry Time Recoat: 4 hr. Paint Sub-Brand: Fresh-Spec(TM)
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Color Family: Greens Color: Thyme Green
Finish: Satin Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Thyme Green, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16