Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Tidal Foam Eggshell Latex Interior Paint
  • Zoro #: G0031462
  • Mfr #: 0000Z0380-16
$43.95
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Dry Time Recoat: 4 hr.
  • Color: Tidal Foam
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0031462
  • Mfr #: 0000Z0380-16
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr.
Color: Tidal Foam Dry Time: 1 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Coverage: 400 sq. ft./gal. Paint Cleanup: Soap and Water
Standards: GREENGUARD Gold Certified Finish: Eggshell
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Size: 1 gal. Color Family: Yellows
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Tidal Foam, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-16