Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Tidal Foam Flat Latex Interior Paint
  • Zoro #: G0021242
  • Mfr #: 0000Z0280-20
$176.80
  • Coverage: 400 sq. ft./gal.
  • Finish: Flat
  • Min. Application Temp.: 50 Degrees F
See full product details
This item ships free.

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0021242
  • Mfr #: 0000Z0280-20
Coverage: 400 sq. ft./gal. Finish: Flat
Min. Application Temp.: 50 Degrees F For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time: 1 hr.
Color: Tidal Foam Standards: GREENGUARD Gold Certified
Size: 5 gal. Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex Application Method: Brush, Roll, Spray
Paint Base Type: Latex Paint Cleanup: Soap and Water
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Color Family: Yellows VOC Content: Less than 50g/L
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Tidal Foam, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-20