Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Timeless Gray Flat Latex Interior Paint

  • Zoro #: G0021102
  • Mfr #: 0000Z0281-20

$202.65

  • Dry Time Recoat: 4 hr.
  • Size: 5 gal.
  • Min. Application Temp.: 50 Degrees F
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0021102
  • Mfr #: 0000Z0281-20
Dry Time Recoat: 4 hr. Size: 5 gal.
Min. Application Temp.: 50 Degrees F For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color Family: Grays Green Certification or Other Recognition: GREENGUARD Gold
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
Color: Timeless Gray Standards: GREENGUARD Gold Certified
Paint Sub-Brand: Fresh-Spec(TM) Paint Cleanup: Soap and Water
Dry Time: 1 hr. VOC Content: Less than 50g/L
Finish: Flat Coverage: 400 sq. ft./gal.
Item: Interior Paint Paint Base Type: Latex
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Timeless Gray, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-20