Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Tobacco Semi-gloss Latex Interior Paint

  • Zoro #: G0059575
  • Mfr #: 0000Z0683-16

$48.22

  • Application Method: Brush, Roll, Spray
  • Finish: Semi-gloss
  • Color Family: Grays
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0059575
  • Mfr #: 0000Z0683-16
Application Method: Brush, Roll, Spray Finish: Semi-gloss
Color Family: Grays Coverage: 400 sq. ft./gal.
Base Type: Latex Paint Base Type: Latex
Paint Cleanup: Soap and Water Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Standards: GREENGUARD Gold Certified Size: 1 gal.
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold Paint Sub-Brand: Fresh-Spec(TM)
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr.
Dry Time Recoat: 4 hr. Color: Tobacco
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Tobacco, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16