Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Topaz Satin Latex Interior Paint
  • Zoro #: G0004031
  • Mfr #: 0000Z0583-16
$47.90
  • Item: Interior Paint
  • Size: 1 gal.
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0004031
  • Mfr #: 0000Z0583-16
Item: Interior Paint Size: 1 gal.
Green Certification or Other Recognition: GREENGUARD Gold Green Environmental Attribute: Meets SCAQMD Requirements
Color: Topaz VOC Content: Less than 50g/L
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Base Type: Latex
Color Family: Reds Standards: GREENGUARD Gold Certified
Paint Sub-Brand: Fresh-Spec(TM) Dry Time: 1 hr.
Paint Cleanup: Soap and Water Finish: Satin
Dry Time Recoat: 4 hr. Base Type: Latex
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Topaz, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0583-16