Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Topaz Semi-gloss Latex Interior Paint

  • Zoro #: G0004512
  • Mfr #: 0000Z0683-16

$48.25

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Min. Application Temp.: 50 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0004512
  • Mfr #: 0000Z0683-16
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Min. Application Temp.: 50 Degrees F Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Standards: GREENGUARD Gold Certified
Color Family: Grays Dry Time Recoat: 4 hr.
Size: 1 gal. Color: Topaz
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
Coverage: 400 sq. ft./gal. Dry Time: 1 hr.
Application Method: Brush, Roll, Spray Item: Interior Paint
Finish: Semi-gloss Paint Base Type: Latex
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Topaz, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16