Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Tree Whimsey Flat Latex Interior Paint
  • Zoro #: G0012160
  • Mfr #: 0000Z0280-16
$42.40
  • Base Type: Latex
  • Color: Tree Whimsey
  • VOC Content: Less than 50g/L
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012160
  • Mfr #: 0000Z0280-16
Base Type: Latex Color: Tree Whimsey
VOC Content: Less than 50g/L Paint Base Type: Latex
Item: Interior Paint Dry Time Recoat: 4 hr.
Color Family: Yellows Coverage: 400 sq. ft./gal.
Finish: Flat Size: 1 gal.
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Min. Application Temp.: 50 Degrees F
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Green Environmental Attribute: Meets SCAQMD Requirements Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Tree Whimsey, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16