Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Tripoli Sand Satin Latex Interior Paint

  • Zoro #: G0055375
  • Mfr #: 0000Z0581-20

$214.68

  • Color: Tripoli Sand
  • Item: Interior Paint
  • Coverage: 400 sq. ft./gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055375
  • Mfr #: 0000Z0581-20
Color: Tripoli Sand Item: Interior Paint
Coverage: 400 sq. ft./gal. Size: 5 gal.
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
Paint Cleanup: Soap and Water Dry Time: 1 hr.
Green Certification or Other Recognition: GREENGUARD Gold Min. Application Temp.: 50 Degrees F
Color Family: Yellows Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Paint Base Type: Latex
VOC Content: Less than 50g/L Finish: Satin
Standards: GREENGUARD Gold Certified Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Environmental Attribute: Meets SCAQMD Requirements For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Tripoli Sand, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20