Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Triton Green Satin Latex Interior Paint

  • Zoro #: G0047230
  • Mfr #: 0000Z0583-16

$47.89

  • Coverage: 400 sq. ft./gal.
  • Dry Time Recoat: 4 hr.
  • Paint Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0047230
  • Mfr #: 0000Z0583-16
Coverage: 400 sq. ft./gal. Dry Time Recoat: 4 hr.
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
Size: 1 gal. Color: Triton Green
Finish: Satin Base Type: Latex
Application Method: Brush, Roll, Spray Paint Sub-Brand: Fresh-Spec(TM)
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
VOC Content: Less than 50g/L Color Family: Greens
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Triton Green, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16