Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Trooper Satin Latex Interior Paint

  • Zoro #: G0004074
  • Mfr #: 0000Z0583-16

$47.90

  • Min. Application Temp.: 50 Degrees F
  • Paint Base Type: Latex
  • VOC Content: Less than 50g/L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0004074
  • Mfr #: 0000Z0583-16
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
VOC Content: Less than 50g/L Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex Size: 1 gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Coverage: 400 sq. ft./gal.
Standards: GREENGUARD Gold Certified Finish: Satin
Color Family: Reds Dry Time: 1 hr.
Color: Trooper Paint Sub-Brand: Fresh-Spec(TM)
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Trooper, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16