Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Trooper Semi-gloss Latex Interior Paint

  • Zoro #: G0004503
  • Mfr #: 0000Z0683-16

$48.22

  • Dry Time: 1 hr.
  • Coverage: 400 sq. ft./gal.
  • Min. Application Temp.: 50 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0004503
  • Mfr #: 0000Z0683-16
Dry Time: 1 hr. Coverage: 400 sq. ft./gal.
Min. Application Temp.: 50 Degrees F Finish: Semi-gloss
Paint Sub-Brand: Fresh-Spec(TM) Application Method: Brush, Roll, Spray
Green Certification or Other Recognition: GREENGUARD Gold Color Family: Purples
Color: Trooper Size: 1 gal.
Paint Base Type: Latex Dry Time Recoat: 4 hr.
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Base Type: Latex
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Trooper, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16