Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Trout Semi-gloss Latex Interior Paint

  • Zoro #: G0058659
  • Mfr #: 0000Z0681-16

$48.25

  • Paint Cleanup: Soap and Water
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Standards: GREENGUARD Gold Certified
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0058659
  • Mfr #: 0000Z0681-16
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Standards: GREENGUARD Gold Certified Size: 1 gal.
Finish: Semi-gloss Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold VOC Content: Less than 50g/L
Base Type: Latex Dry Time Recoat: 4 hr.
Dry Time: 1 hr. Color: Trout
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Sub-Brand: Fresh-Spec(TM)
Coverage: 400 sq. ft./gal. Item: Interior Paint
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Color Family: Grays
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Trout, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16