Skip to Main Content
customer-service Help
Pratt & Lambert

Interior Paint, Velvet, Latex Base, Cerise Delight, 1 gal

Pratt & Lambert Interior Paint,  Velvet,  Latex Base,  Cerise Delight,  1 gal 0000Z4083-16
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$69.77
  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color Family: Reds
See full product details
Orders over $75 ship free.
Total: $69.77

Pratt & Lambert #0000Z4083-16 Specifications

  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color Family: Reds
  • Paint Color Family: Reds
  • Color: Cerise Delight
  • Size: 1 gal
  • Paint Sub-Brand: Accolade(R)
  • Finish: Velvet
  • VOC Content: Less than 50g/L
  • Coverage: 400 sq ft/gal
  • Paint Base Type: Latex
  • Dry Time: 30 min
  • Features: 100% Acrylic Waterborne, Antimicrobial Coating, Outstanding Hide, Paint Plus Primer, Smooth Application, Washable and Scrubbable
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
  • Application Method: Brush, Roll, Spray
  • Dry Time Recoat: 4 hr
  • Base Type: Latex
  • Min. Application Temp.: 50 Degrees F
  • Paint Cleanup: Soap and Water
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Cerise Delight, Finish Velvet, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Accolade(R), Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z4083-16