Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Velvet Red Satin Latex Interior Paint

  • Zoro #: G0045444
  • Mfr #: 0000Z0583-16

$47.90

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Application Method: Brush, Roll, Spray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045444
  • Mfr #: 0000Z0583-16
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Environmental Attribute: Meets SCAQMD Requirements
Application Method: Brush, Roll, Spray Dry Time: 1 hr.
Finish: Satin Color Family: Reds
Paint Base Type: Latex Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
Size: 1 gal. Standards: GREENGUARD Gold Certified
Paint Cleanup: Soap and Water Coverage: 400 sq. ft./gal.
Dry Time Recoat: 4 hr. Paint Sub-Brand: Fresh-Spec(TM)
Color: Velvet Red Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Velvet Red, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16