Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Ventana Eggshell Latex Interior Paint

  • Zoro #: G0032619
  • Mfr #: 0000Z0381-16

$43.95

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Paint Cleanup: Soap and Water
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0032619
  • Mfr #: 0000Z0381-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Cleanup: Soap and Water
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Finish: Eggshell Min. Application Temp.: 50 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Dry Time Recoat: 4 hr. Application Method: Brush, Roll, Spray
Paint Sub-Brand: Fresh-Spec(TM) Color: Ventana
Coverage: 400 sq. ft./gal. Color Family: Grays
VOC Content: Less than 50g/L Paint Base Type: Latex
Dry Time: 1 hr. Green Certification or Other Recognition: GREENGUARD Gold
Standards: GREENGUARD Gold Certified Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Ventana, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16