Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Victoria Flat Latex Interior Paint
  • Zoro #: G0021854
  • Mfr #: 0000Z0280-20
$176.80
  • Size: 5 gal.
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Finish: Flat
See full product details
This item ships free.

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0021854
  • Mfr #: 0000Z0280-20
Size: 5 gal. Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Flat Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color: Victoria
Paint Sub-Brand: Fresh-Spec(TM) Green Certification or Other Recognition: GREENGUARD Gold
Application Method: Brush, Roll, Spray Color Family: Pinks
VOC Content: Less than 50g/L Paint Base Type: Latex
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Dry Time Recoat: 4 hr. Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Victoria, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-20